- Home
- Products
- Johnson Controls
-
A28AK-1CJohnson Controls Controllers, A28 Two Stage Duct Thermostat SeriesItem NumberA28AK-1CMFG Item NumberA28AK-1CSeriesA28 Two Stage Duct ThermostatProduct DescriptionTwo Stage Temp Control; 30/110F;Specifications
Specifications Type Standard NEMA 1 Output 2 SPDT Max Temperature 140 °F Setpoint Temp Range 30-110 °F Differential Temperature 3 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A28AK-2CJohnson Controls Controllers, A28 Two Stage Duct Thermostat SeriesItem NumberA28AK-2CMFG Item NumberA28AK-2CSeriesA28 Two Stage Duct ThermostatProduct DescriptionTwo Stage Temp Control; 60/130F;Specifications
Specifications Type Standard NEMA 1 Output 2 SPDT Max Temperature 200 °F Setpoint Temp Range 60-130 °F Differential Temperature 3 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options